This product requires certification to purchase.

1 qt Carpet Prespray and Spotter in Light Green (12 Per Case)

Spartan Chemical

SSE Carpet Prespray & Spotter® 1 qt Carpet Prespray and Spotter in Light Green (12 Per Case)

  • Fast #
  • Part #S303503
  • Item #8203124
  • Manufacturer Part #303503
5 out of 5 Customer Rating
Brand image
Spartan Chemical

SSE Carpet Prespray & Spotter® 1 qt Carpet Prespray and Spotter in Light Green (12 Per Case)

  • Fast #
  • Part #S303503
  • Item #8203124
  • Manufacturer Part #303503
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Excellent pre-treatment for heavy-soiled traffic lanes prior to extraction or bonnet cleaning
  • Ready to use
  • Can be used on a variety of carpet stains as a pre-spray or spotter
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/2 in
Height
10-1/2 in
Length
13-3/4 in
Package Quantity
12 Per Case
Size
1 qt
Width
10-1/2 in
Characteristics & Features
Collection
SSE Carpet Prespray & Spotter®
Color Finish Category
Greens
Color Finish Name
Green
Design for the Environment
No
Warranty & Product Information
Application
Carpet
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Spot Remover
UPC
753727016907