This product requires certification to purchase.

5 gal Floor Finish Remover

Spartan Chemical

Step Down® 5 gal Floor Finish Remover

  • Fast #
  • Part #S006505
  • Item #5051537
  • Manufacturer Part #006505
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Step Down® 5 gal Floor Finish Remover

  • Fast #
  • Part #S006505
  • Item #5051537
  • Manufacturer Part #006505
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • An effective floor finish remover designed to quickly penetrate and eliminate heavy finish build-up
  • The low odor formulation is ideal for use in facilities with confined areas and where strong finish remover odors are problematic
  • Unlike most traditional floor finish removers, Step Down produces little to no foam for easy pick up and less rinse time
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5 gal
Depth
12-2/5 in
Dilution Rate
6:64
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Step Down®
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Floor Finish, Stripping
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727053476