This product requires certification to purchase.

1 gal Natural Hardwood Floor Cleaner (4 Per Case)

Spartan Chemical

Strategic 1 gal Natural Hardwood Floor Cleaner (4 Per Case)

  • Fast #
  • Part #S582204
  • Item #7481168
  • Manufacturer Part #582204
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Strategic 1 gal Natural Hardwood Floor Cleaner (4 Per Case)

  • Fast #
  • Part #S582204
  • Item #7481168
  • Manufacturer Part #582204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Formulated to clean natural hardwood floors
  • Maintenance cleaner, Spot Cleaner, Tack Rag Cleaner, Pre Finish Treatment
  • Four in one product, cleans without harsh detergents
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Weight
34.77 lb
Width
12-1/2 in
Characteristics & Features
Collection
Strategic
Color Finish Name
Light Green
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Hardwood Floors, Gym
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Product Type
Solvent
UL Listed
No
UPC
753727032754