This product requires certification to purchase.

5 gal Acrylic Polymer Terrazzo Seal

Spartan Chemical

Terra Glaze® 5 gal Acrylic Polymer Terrazzo Seal

  • Fast #
  • Part #SPA541005
  • Item #11017716
  • Manufacturer Part #541005
3.9 out of 5 Customer Rating
Brand image
Spartan Chemical

Terra Glaze® 5 gal Acrylic Polymer Terrazzo Seal

  • Fast #
  • Part #SPA541005
  • Item #11017716
  • Manufacturer Part #541005
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Provides a hard, tough seal that combats damage and deterioration
  • One coat produces a high gloss finish
  • Enhances the natural beauty of polished terrazzo
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-2/5 in
Dilution Rate
Ready to Use
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Terra Glaze®
Color Finish Category
Whites
Color Finish Name
Milky
Design for the Environment
No
Warranty & Product Information
Application
Floor
Cradle to Cradle
No
Cradle to Cradle Material Health
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Floor Sealer and Finish
Type
SPA541005
UPC
753727718061