This product requires certification to purchase.

5 gal. The Fixx Floor Finish

Spartan Chemical

The Fixx 5 gal. The Fixx Floor Finish

  • Fast #
  • Part #S544605
  • Item #11784228
  • Manufacturer Part #544605
3.8 out of 5 Customer Rating
Brand image
Spartan Chemical

The Fixx 5 gal. The Fixx Floor Finish

  • Fast #
  • Part #S544605
  • Item #11784228
  • Manufacturer Part #544605
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High solids, high speed, burnishable floor finish
  • Enhanced with optical brighteners to create increased depth of gloss
  • Levels easily and provides faster dry time
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-2/5 in
Dilution Rate
Ready to Use
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
The Fixx
Color Finish Category
Whites
Color Finish Name
White
Design for the Environment
No
Warranty & Product Information
Application
Floor Finish
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Floor Finish
Type
S544605
UPC
753727723065