This product requires certification to purchase.

U Floral Fragrance Commode Mat (6 Per Case)

Spartan Chemical

Urigard® U Floral Fragrance Commode Mat (6 Per Case)

  • Fast #
  • Part #S860000
  • Item #5051605
  • Manufacturer Part #860000
4.9 out of 5 Customer Rating
Brand image
Spartan Chemical

Urigard® U Floral Fragrance Commode Mat (6 Per Case)

  • Fast #
  • Part #S860000
  • Item #5051605
  • Manufacturer Part #860000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Disposable floor mat
  • Protects floor from urine drips, splash and stain
  • Designed to prevent cross contamination to other areas of the restroom
  • Mats grip the floor to prevent sliding and set neatly again the wall
  • Requires Certification

Documents

Dimensions & Measurements
Depth
18-19/50 in
Dilution Rate
Ready to Use
Height
1-1/2 in
Length
21-13/100 in
Package Quantity
6 Per Case
Size
6 pk
Weight
4.6 lb
Width
18-19/50 in
Characteristics & Features
Collection
Urigard®
Color Finish Category
Greys
Color Finish Name
Grey
Design for the Environment
No
Installation Type
Floor Mount
Material
Polypropylene
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
Application
Restrooms
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Urinal Mat
SCAQMD Compliant
Yes
UPC
753727036172