This product requires certification to purchase.

5 gal High Gloss Non-Buff Floor Finisher

Spartan Chemical

White Sun® 5 gal High Gloss Non-Buff Floor Finisher

  • Fast #
  • Part #S545005
  • Item #11017689
  • Manufacturer Part #545005
3.8 out of 5 Customer Rating
Brand image
Spartan Chemical

White Sun® 5 gal High Gloss Non-Buff Floor Finisher

  • Fast #
  • Part #S545005
  • Item #11017689
  • Manufacturer Part #545005
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High gloss, non-buff floor finish
  • Formulated to resist yellowing or darkening over time
  • Works best for traffic areas
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-2/5 in
Dilution Rate
Ready to Use
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
White Sun®
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Floor Finish
Cradle to Cradle
No
Cradle to Cradle Material Health
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Floor Finish
Type
S545005
UPC
753727718078