This product requires certification to purchase.

1 gal Disinfectant Floor Cleaner in Fresh Lavender (4 Per Case)

Spartan Chemical

X-Effect® 1 gal Disinfectant Floor Cleaner in Fresh Lavender (4 Per Case)

  • Fast #
  • Part #S101904
  • Item #7955490
  • Manufacturer Part #101904
3.6 out of 5 Customer Rating
Brand image
Spartan Chemical

X-Effect® 1 gal Disinfectant Floor Cleaner in Fresh Lavender (4 Per Case)

  • Fast #
  • Part #S101904
  • Item #7955490
  • Manufacturer Part #101904
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Designed to disinfect, sanitize, clean, and deodorize hard, non-porous environmental surfaces
  • Retains the beauty of high-gloss floors with the added effectiveness of a disinfectant
  • Proven one-step cleaner disinfectant in the presence of moderate amounts of organic soil
  • Sanitizes in 30 seconds
  • Bactericide/Virucide
  • Effective against antibiotic-resistant bacteria
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Dilution Rate
1:64
Height
12-19/50 in
Length
12-1/2 in
Package Quantity
Case of 4
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
X-Effect®
Color Finish Category
Purples
Color Finish Name
Bright Purple
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Floor, Restrooms, Surface
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Liquid Concentrate, Fresh Lavender Scent
SCAQMD Compliant
Yes
UPC
753727705368