This product requires certification to purchase.

1 qt Multi-Purpose Hard Surface Cleaner RTU Handi Spray® (12 Per Case)

Spartan Chemical

Xcelenté® 1 qt Multi-Purpose Hard Surface Cleaner RTU Handi Spray® (12 Per Case)

  • Fast #
  • Part #S318603
  • Item #7484181
  • Manufacturer Part #318603
4 out of 5 Customer Rating
Brand image
Spartan Chemical

Xcelenté® 1 qt Multi-Purpose Hard Surface Cleaner RTU Handi Spray® (12 Per Case)

  • Fast #
  • Part #S318603
  • Item #7484181
  • Manufacturer Part #318603
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Pre-diluted and properly labeled to provide superior convenience, worker safety, and compliance
  • The perfectly proportioned formulas provide consistent and quality cleaning performance
  • Phosphate-free formula is convenient to use and great for use on surfaces where a bright, shiny, streak free finish is desired
  • Long-lasting, fragrant bloom of lavender, Xcelente will delight building residents and visitors throughout the day
  • Color: Lavender
  • Dilution: Straight (RTU)
  • pH: 6.5 - 7.5
  • Fresh Lavender scent
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-14/25 in
Dilution Rate
Ready to Use
Height
10-14/25 in
Length
14-3/50 in
Package Quantity
12 Per Case
Size
1 qt
Weight
27.72 lb
Width
10-14/25 in
Characteristics & Features
Collection
Xcelenté®
Color Finish Name
Lavender
Design for the Environment
No
Material
Liquid
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
Application
Industrial, Building
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
OSHA
No
Product Type
Cleaner, Lavender
SCAQMD Compliant
Yes
UPC
753727265558