This product requires certification to purchase.

2L Xcelente 24 (Case of 4)

Spartan Chemical

Xcelenté® 24 2L Xcelente 24 (Case of 4)

  • Fast #
  • Part #S480302TOX
  • Item #10099312
  • Manufacturer Part #480302TOX
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Xcelenté® 24 2L Xcelente 24 (Case of 4)

  • Fast #
  • Part #S480302TOX
  • Item #10099312
  • Manufacturer Part #480302TOX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Multi-surface cleaner for use on a variety of surfaces
  • Cleans and leaves a long lasting fresh lavender Fragrance
  • Green Seal certified formula is environmentally friendly
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-3/4 in
Height
10-13/100 in
Length
10-22/25 in
Size
2 Liter
Weight
19.34 lb
Width
7-3/4 in
Characteristics & Features
Collection
Xcelenté® 24
Color Finish Name
Purple
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Multi-purpose
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
Yes
OSHA
No
Product Type
Cleaner, Lavender
SCAQMD Compliant
Yes
Type
S480302TOX