This product requires certification to purchase.

Brass Lift & Turn Drain in Oil Rubbed Bronze

Speakman

Brass Lift & Turn Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SS1595ORB
  • Item #10109006
  • Manufacturer Part #S-1595-ORB
5 out of 5 Customer Rating
Brand image
Speakman

Brass Lift & Turn Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SS1595ORB
  • Item #10109006
  • Manufacturer Part #S-1595-ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes new lift and turn bath drain, single hole mounting plate and screw
  • Fits 1-5/8" drainage assemblies
  • Oil rubbed bronze finish
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-5/8 in
Width
3-39/50 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Connection Type
Threaded
Drain Body Material
Brass
Warranty & Product Information
UPC
671252173530