This product requires certification to purchase.

Two Handle Shower System in Polished Chrome

Speakman

Commander® Two Handle Shower System in Polished Chrome

  • Fast #
  • Part #SSC1240LH
  • Item #7948400
  • Manufacturer Part #SC-1240-LH
5 out of 5 Customer Rating
Brand image
Speakman

Commander® Two Handle Shower System in Polished Chrome

  • Fast #
  • Part #SSC1240LH
  • Item #7948400
  • Manufacturer Part #SC-1240-LH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes an extended shower arm for a drenching, rain experience
  • Exposed shower body assembly on 6" centers
  • 1/4 turn ceramic cartridges to ensure drip-free performance
  • Compatible with S-2762 and S-2763 Speakman Rain Shower Heads
  • Shower heads sold separately
  • Backed by a 5-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Shower Arm Reach
16-3/8 in
Characteristics & Features
Collection
Commander®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPTF
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Proposition 65
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
671252145858