This product requires certification to purchase.

Multi Function Showerhead in Polished Brass

Speakman

Hotel™ Multi Function Showerhead in Polished Brass

  • Fast #
  • Part #SS2005HBPB
  • Item #4147973
  • Manufacturer Part #S-2005-HB-PB
5 out of 5 Customer Rating
Brand image
Speakman

Hotel™ Multi Function Showerhead in Polished Brass

  • Fast #
  • Part #SS2005HBPB
  • Item #4147973
  • Manufacturer Part #S-2005-HB-PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Equipped with 58 individual sprays
  • Features spray adjusting Anystream technology
  • Unique, transitional design
  • 2.5 GPM flow rate
  • Corrosion-resistant polished brass finish
  • Same quality grade as used in hotels
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hotel™
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
5-1/2
Diameter:
4-13/100
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-9/10
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Multi
Spray Type:
Intense, Massage, Combination
UPC:
671252083624
WaterSense Labeled:
No
Width:
4-3/20