Multi Function Showerhead in Polished Brass
Icon™ Multi Function Showerhead in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Equipped with 64 customizable sprays
- Durable, solid-brass construction
- Features spray adjusting Anystream technology
- 2.5 GPM flow rate
- Corrosion-resistant polished brass finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Icon™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 5-13/100 in
- Diameter:
- 3-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 5-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 4-3/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Intense, Rain, Flood
- UPC:
- 671252083242
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in