This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Speakman

Icon™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS2252E175
  • Item #7609236
  • Manufacturer Part #S-2252-E175
4 out of 5 Customer Rating
Brand image
Speakman

Icon™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS2252E175
  • Item #7609236
  • Manufacturer Part #S-2252-E175
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Equipped with 48 customizable sprays
  • Durable, solid brass construction
  • Features spray adjusting Anystream technology
  • WaterSense Certified 1.75 GPM flow rate
  • Multiple stocked finishes available, polished chrome, brushed nickel, oil rubbed bronze, polished brass, and polished nickel.
  • 1/2” -14 NPTF female inlet
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-47/50 in
Diameter
2-3/4 in
Faucet Connection Size
1/2 in
Height
4 in
Length
3-4/5 in
Showerhead Flow Rate
1.75 gpm
Width
3-3/4 in
Characteristics & Features
Collection
Icon™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Full, Rain
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
671252138829


Recommended Accessories