Multi Function Showerhead in Polished Nickel
Icon™ Multi Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Equipped with 48 customizable sprays
- Durable, solid brass construction
- Features spray adjusting Anystream technology
- Available in 2.5, 2.0 or 1.75 GPM flow rates
- Corrosion-resistant polished nickel finish
- Quality commercial grade
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Icon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-47/50 in
- Diameter:
- 2-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Length:
- 3-4/5 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Rain
- UPC:
- 671252083464
- WaterSense Labeled:
- No
- Width:
- 2-4/5 in