This product requires certification to purchase.

CHELSEA SHOWER/TUB COMBO PC

Speakman

Kubos CHELSEA SHOWER/TUB COMBO PC

  • Fast #
  • Part #SS2763MBE175
  • Item #7948368
  • Manufacturer Part #S-2763-MB-E175
3.2 out of 5 Customer Rating
Brand image
Speakman

Kubos CHELSEA SHOWER/TUB COMBO PC

  • Fast #
  • Part #SS2763MBE175
  • Item #7948368
  • Manufacturer Part #S-2763-MB-E175
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable, solid brass construction
  • 100, full-coverage sprays
  • 1.75 GPM flow rate
  • Modern, square design
  • Available in Polished Chrome, Brushed Nickel & Matte Black finishes
  • 1/2 in. NPT inlet
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kubos
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Height:
2-3/5
IAPMO Listed:
Yes
Length:
7-189/250
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Type:
SSLV10030
UPC:
671252149436
WaterSense Labeled:
Yes
Width:
7-189/250