This product requires certification to purchase.

KUBOS MODERN ROBE HOOK

Speakman

Kubos KUBOS MODERN ROBE HOOK

  • Fast #
  • Part #SSA2406BN
  • Item #7362415
  • Manufacturer Part #SA-2406-BN
4.5 out of 5 Customer Rating
Brand image
Speakman

Kubos KUBOS MODERN ROBE HOOK

  • Fast #
  • Part #SSA2406BN
  • Item #7362415
  • Manufacturer Part #SA-2406-BN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable, solid brass construction
  • Minimalistic, modern design
  • Mounting hardware included
  • Corrosion-resistant finish
  • Designed to hold up to 38 pounds of weight
  • Coordinates with Kubos Collection
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Kubos
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
2-19/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-19/100
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Type:
Robe Holder
UPC:
671252122347
Width:
1-3/4