23-5/8 in. Towel Bar in Polished Chrome
Neo™ 23-5/8 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, solid brass construction
- Mounting hardware included
- Modern design
- 24-inches wide
- Designed to hold up to 50 pounds of weight
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2-3/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 23-5/8
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-13/16
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252111846