23-5/8 in. Towel Holder in Matte Black
Neo™ 23-5/8 in. Towel Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, solid brass construction
- Mounting hardware included
- Modern design
- Designed to hold up to 50 pounds of weight
- Coordinates with Neo Collection
- Towel Rack measures 23-5/8” wide
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 4-7/8
- IAPMO Listed:
- No
- Length:
- 23-5/8
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 9-9/16
- UPC:
- 671252111655