This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Speakman

Neo™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS2762E175
  • Item #7846246
  • Manufacturer Part #S-2762-E175
4.4 out of 5 Customer Rating
Brand image
Speakman

Neo™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS2762E175
  • Item #7846246
  • Manufacturer Part #S-2762-E175
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable, solid brass construction
  • 105, full-coverage sprays
  • 1.75 GPM flow rate
  • Modern, circular design
  • Available in Polished Chrome, Brushed Nickel & Matte Black finishes
  • 1/2 in. NPT inlet
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
2-9/16 in
Diameter
7-22/25 in
Faucet Connection Size
1/2 in
Height
2-3/5 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Neo™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Proposition 65
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
671252149252