This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Polished Chrome

Speakman

Neo™ Two Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SCPT1401
  • Item #7803419
  • Manufacturer Part #CPT-1401
5 out of 5 Customer Rating
Brand image
Speakman

Neo™ Two Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SCPT1401
  • Item #7803419
  • Manufacturer Part #CPT-1401
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with pressure balanced (PB) and thermostatic (T) valves
  • Durable metal construction
  • Mounting hardware included
  • Metal lever handle
  • Metal trim plate
  • Available in various finishes
  • All necessary mounting hardware is included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Height
7 in
Length
7 in
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Neo™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
671252148040