This product requires certification to purchase.

Stainless Steel Wall Mount Eye Washer Bowl, 4.5 gpm

Speakman

Traditional Series Stainless Steel Wall Mount Eye Washer Bowl, 4.5 gpm

  • Fast #
  • Part #SSE490
  • Item #1708593
  • Manufacturer Part #SE-490
4 out of 5 Customer Rating
Brand image
Speakman

Traditional Series Stainless Steel Wall Mount Eye Washer Bowl, 4.5 gpm

  • Fast #
  • Part #SSE490
  • Item #1708593
  • Manufacturer Part #SE-490
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel bowl
  • Dual spray heads with flip top caps
  • Integral eyewash flow controls
  • Features a push handle activation
  • 4.5 gpm at 30 psi
  • Requires Certification
Dimensions & Measurements
Depth
15-11/32 in
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
4.5 gpm
Height
11-1/2 in
Length
14-11/25 in
Valve Size
1/2 in
Weight
9.5 lb
Width
14-7/8 in
Characteristics & Features
Collection
Traditional Series
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Lever
Installation Type
Wall Mount
Material
Stainless Steel, Brass, Plastic, Steel
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Type
Ball Valve
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1
Application
Commercial
ASME
No
CSA Certified
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Eyewash Station
UL Listed
No
UPC
671252000966