This product requires certification to purchase.

7 in. Shower Arm & Flange Polished Chrome

Speakman

Versatile™ 7 in. Shower Arm & Flange Polished Chrome

  • Fast #
  • Part #SS2500
  • Item #3157452
  • Manufacturer Part #S-2500
3.4 out of 5 Customer Rating
Brand image
Speakman

Versatile™ 7 in. Shower Arm & Flange Polished Chrome

  • Fast #
  • Part #SS2500
  • Item #3157452
  • Manufacturer Part #S-2500
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 7" stainless steel shower arm
  • 1/2" NPTM connections
  • Available in Polished Chrome, Polished Nickel, Polished Brass, Brushed Nickel, and Oil Rubbed Bronze
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
7 in
Width
2 in
Characteristics & Features
Collection
Versatile™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ASME
No
CSA Certified
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
671252016783