This product requires certification to purchase.

4 x 3 in. Hub Lab Waste CPVC Coupling

Spears® Manufacturing Company

4 x 3 in. Hub Lab Waste CPVC Coupling

  • Fast #
  • Part #SP102422C
  • Item #2910763
  • Manufacturer Part #P102-422C
4.5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

4 x 3 in. Hub Lab Waste CPVC Coupling

  • Fast #
  • Part #SP102422C
  • Item #2910763
  • Manufacturer Part #P102-422C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
3
Fitting Sizes:
4 in x 3 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211991169