This product requires certification to purchase.

1-1/2 in. CPVC Drainage Pipe

Spears® Manufacturing Company

LabWaste™ 1-1/2 in. CPVC Drainage Pipe

  • Fast #
  • Part #SLW015
  • Item #2399428
  • Manufacturer Part #LW-015
4.4 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

LabWaste™ 1-1/2 in. CPVC Drainage Pipe

  • Fast #
  • Part #SLW015
  • Item #2399428
  • Manufacturer Part #LW-015
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Lightweight durable CPVC piping for chemical & corrosive waste applications
  • Made in the U.S.A.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Spigot
End Connections
Plain End x Spigot
Length
10 ft
Pressure - Maximum
180 psi
Characteristics & Features
Collection
LabWaste™
Color Finish Name
Light Grey
Material
Plastic
Material Type
CPVC
PipeTubing Size
1-1/2 in
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
40S
Electrical & Operational Information
Maximum Temperature
220
Warranty & Product Information
Application
Corrosive Waste Drain System
ASTM
ASTM F-2618
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
Yes
Origin
Domestic
UPC
054211374009