This product requires certification to purchase.

3 in. FPT x Hub CPVC Adapter

Spears® Manufacturing Company

LabWaste™ 3 in. FPT x Hub CPVC Adapter

  • Fast #
  • Part #SP101030C
  • Item #2910824
  • Manufacturer Part #P101-030C
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

LabWaste™ 3 in. FPT x Hub CPVC Adapter

  • Fast #
  • Part #SP101030C
  • Item #2910824
  • Manufacturer Part #P101-030C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2618
Application:
Chemical Waste Drainage
Clean Bagged:
No
Collection:
LabWaste™
End Connection 1:
FIPT
End Connection 2:
Hub
End Connections:
FIPT x Hub
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211991107