This product requires certification to purchase.

1/2 in. MPT x Socket Weld Schedule 80 CPVC Adapter

Spears® Manufacturing Company

1/2 in. MPT x Socket Weld Schedule 80 CPVC Adapter

  • Fast #
  • Part #S836005CR
  • Item #9620601
  • Manufacturer Part #836-005CR
3.1 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1/2 in. MPT x Socket Weld Schedule 80 CPVC Adapter

  • Fast #
  • Part #S836005CR
  • Item #9620601
  • Manufacturer Part #836-005CR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Socket Weld
End Connections
MPT x Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-1/8 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
CPVC
Schedule Class
80
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
054211664339