This product requires certification to purchase.

1-1/4 in. CPVC S80 SOC CRS

Spears® Manufacturing Company

1-1/4 in. CPVC S80 SOC CRS

  • Fast #
  • Part #S820012C
  • Item #11460503
  • Manufacturer Part #820-012C
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1-1/4 in. CPVC S80 SOC CRS

  • Fast #
  • Part #S820012C
  • Item #11460503
  • Manufacturer Part #820-012C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ASTM F439
  • NSF® Certified for use in Potable Water Applications
  • Made in the U.S.A.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connection 4
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Size 4
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Cross
Material
Plastic
Material Type
CPVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
40
Warranty & Product Information
Application
Commercial, Industrial
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
S820012C
UPC
054211181522