This product requires certification to purchase.

1-1/4 in. Schedule 80 PVC One-Piece Socket Ball Valve with EPDM Seal

Spears® Manufacturing Company

1-1/4 in. Schedule 80 PVC One-Piece Socket Ball Valve with EPDM Seal

  • Fast #
  • Part #S2122012
  • Item #11455725
  • Manufacturer Part #2122-012
3.5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1-1/4 in. Schedule 80 PVC One-Piece Socket Ball Valve with EPDM Seal

  • Fast #
  • Part #S2122012
  • Item #11455725
  • Manufacturer Part #2122-012
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ASTM D1784
  • Rated to 200psi @ 73° F
  • Made in the U.S.A.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Valve Size
1-1/4 in
Weight
0.7996 lb
Characteristics & Features
Handle Material
Polypropylene
Material
Plastic
Material Type
PVC
Valve Body Material
PVC
Valve Body Style
Ball
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
cUPC Certified
No
Origin
Domestic
Recommended Valve Application
Industrial
Type
S2122012
UPC
054211500132