This product requires certification to purchase.

1-1/4 in. Spears Clear PVC True-Union Socket Utility Swing Check Valve, EPDM

Spears® Manufacturing Company

1-1/4 in. Spears Clear PVC True-Union Socket Utility Swing Check Valve, EPDM

  • Fast #
  • Part #SS1720C12
  • Item #11821926
  • Manufacturer Part #S1720C12
3.5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1-1/4 in. Spears Clear PVC True-Union Socket Utility Swing Check Valve, EPDM

  • Fast #
  • Part #SS1720C12
  • Item #11821926
  • Manufacturer Part #S1720C12
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ASTM D1784
  • Flow-Tested for Minimum Turbulence
  • Made in the U.S.A.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Pressure - Maximum
150 psi
Valve Size
1-1/4 in
Weight
1.1498 lb
Characteristics & Features
Color Finish Name
White
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
PVC
Valve Disc Material
PVC
Valve Seat Material
EPDM
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
ASTM D-1784
BAA Compliant
Yes
Origin
Domestic
Recommended Valve Application
Backflow Prevention
Type
SS1720C12