This product requires certification to purchase.

1 in. Plastic Standard Port Union Socket Weld 100# Ball Valve

Spears® Manufacturing Company

1 in. Plastic Standard Port Union Socket Weld 100# Ball Valve

  • Fast #
  • Part #S1922010
  • Item #2049928
  • Manufacturer Part #1922-010
4.1 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1 in. Plastic Standard Port Union Socket Weld 100# Ball Valve

  • Fast #
  • Part #S1922010
  • Item #2049928
  • Manufacturer Part #1922-010
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chemical & corrosion resistant CPVC construction
  • Maintenance-Free Sealed Unit
  • High impact polypropylene handle
  • Spears® Single O-ring Safe-T-Shear® Stem Design
  • EPDM O-rings
  • PTFE/HDPE floating seat design
  • Suitable for commercial hot water systems
  • Sizes 1/2 in - 2 in Pressure Rated to 100 psi @ 180°F
  • NSF® certified for potable water use
  • Assembled with silicone-free, water soluble lubricant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
3-3/8 in
Pressure Class
100#
Valve Size
1 in
Weight
0.27 lb
Characteristics & Features
Clean Bagged
No
Handle Material
Polypropylene
Material
Plastic, Rubber
Material Type
EPDM, CPVC, PTFE, Polypropylene, HDPE
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Valve Body Material
CPVC
Valve Body Style
1 piece
Valve Disc Material
EPDM
Valve Operator
T-Handle
Valve Port Opening
Standard Port
Valve Seat Material
HDPE, PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
180
Temperature Range
Up to 180 Deg F
Warranty & Product Information
ASTM
ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
FM Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Chemical, Potable Water
UL Listed
No
UPC
054211522028