This product requires certification to purchase.

1 x 2-15/16 in. Socket Weld x SR FIPT Schedule 40 Buna-N and PVC Union in White

Spears® Manufacturing Company

1 x 2-15/16 in. Socket Weld x SR FIPT Schedule 40 Buna-N and PVC Union in White

  • Fast #
  • Part #S459010SR
  • Item #9645104
  • Manufacturer Part #S459010SR
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1 x 2-15/16 in. Socket Weld x SR FIPT Schedule 40 Buna-N and PVC Union in White

  • Fast #
  • Part #S459010SR
  • Item #9645104
  • Manufacturer Part #S459010SR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
SR FIPT
End Connections
Socket Weld x SR FIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-15/16 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Straight, Union
Material
Plastic, Rubber, Stainless Steel
Material Type
Buna-N, PVC
Schedule Class
40
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-1784, ASTM D-1785, ASTM D-2466, ASTM F-493
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic