This product requires certification to purchase.

1 x 3 in. MIPT Schedule 80 PVC Nipple in Grey

Spears® Manufacturing Company

1 x 3 in. MIPT Schedule 80 PVC Nipple in Grey

  • Fast #
  • Part #S884030M
  • Item #9859066
  • Manufacturer Part #884-030M
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1 x 3 in. MIPT Schedule 80 PVC Nipple in Grey

  • Fast #
  • Part #S884030M
  • Item #9859066
  • Manufacturer Part #884-030M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Precision machined for schedule 80 pipe stock
  • Made in the U.S.A
  • Threads conform to ASTM F1498
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
MIPT
End Connections
MIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3 in
Pressure - Maximum
320 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Nipple, Straight
Material
Plastic
Material Type
PVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
F-1498
BAA Compliant
Yes
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
054211046296