This product requires certification to purchase.

3/4 in. FHT x Socket Hose Swivel and PVC Adapter with Washer Fitting

Spears® Manufacturing Company

3/4 in. FHT x Socket Hose Swivel and PVC Adapter with Washer Fitting

  • Fast #
  • Part #SF66
  • Item #1795094
  • Manufacturer Part #F-66
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

3/4 in. FHT x Socket Hose Swivel and PVC Adapter with Washer Fitting

  • Fast #
  • Part #SF66
  • Item #1795094
  • Manufacturer Part #F-66
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FGHT
End Connection 2
Socket Weld
End Connections
FGHT x Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UPC
054211144909