3/4 in. PVC Molded Tee
3/4 in. PVC Molded Tee
Package Quantity Info:
Each: 1 Inner Pack: 50 Pallet: 5250-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- Performance engineered and tested
- Made in the U.S.A
Documents
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Barbed
- End Connections:
- Socket Weld x Socket Weld x Barbed
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Molded Tee, Straight
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 054211723722