This product requires certification to purchase.

4 in. Adjustable Swab & Handle for Pipe Sizes 4 in. - 8 in.

Spears® Manufacturing Company

4 in. Adjustable Swab & Handle for Pipe Sizes 4 in. - 8 in.

  • Fast #
  • Part #SS14108
  • Item #10122170
  • Manufacturer Part #S14108
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

4 in. Adjustable Swab & Handle for Pipe Sizes 4 in. - 8 in.

  • Fast #
  • Part #SS14108
  • Item #10122170
  • Manufacturer Part #S14108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in the U.S.A.
  • Requires Certification
Dimensions & Measurements
Length
10-1/2 in
Size
4 in
Characteristics & Features
Color Finish Name
Blue
Handle Material
Polypropylene
Material
Plastic
Warranty & Product Information
Application
Solvent Cementing
Product Type
Swab
Type
SS14108
UPC
054211185827