This product requires certification to purchase.

8 in. PVC DWV P-Trap

Spears® Manufacturing Company

8 in. PVC DWV P-Trap

  • Fast #
  • Part #SP706X080
  • Item #9715093
  • Manufacturer Part #P706X-080
4.1 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

8 in. PVC DWV P-Trap

  • Fast #
  • Part #SP706X080
  • Item #9715093
  • Manufacturer Part #P706X-080
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ASTM D2665
  • NSF® Certified for use in Drain, Waste & Vent Applications
  • Made in the U.S.A.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
P-Trap
Material
Plastic
Material Type
PVC DWV
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
40
Warranty & Product Information
ASTM
ASTM D-2665
NSF Certified
Yes
Origin
Domestic
Type
SP706X080
UPC
054211971147