This product requires certification to purchase.

6 in. x 10 ft. Plain End Schedule 40 PVC Pipe in Clear

Spears® Manufacturing Company

EverClear 6 in. x 10 ft. Plain End Schedule 40 PVC Pipe in Clear

  • Fast #
  • Part #SPL060
  • Item #9606746
  • Manufacturer Part #PL-060
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

EverClear 6 in. x 10 ft. Plain End Schedule 40 PVC Pipe in Clear

  • Fast #
  • Part #SPL060
  • Item #9606746
  • Manufacturer Part #PL-060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • ASTM D1785
  • NSF® Certified for use in Potable Water Applications
  • Made in the U.S.A.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
6-5/8 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
10 ft
Pressure - Maximum
90 psi
Wall Thickness
0.28 in
Characteristics & Features
Collection
EverClear
Color Finish Name
Clear
Material
Plastic
Material Type
PVC
PipeTubing Size
6 in
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Industrial, Commercial
ASTM
D1785
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
NSF
NSF-PW
NSF Certified
No
Origin
Domestic
UL Listed
UL 94