This product requires certification to purchase.

4 in. Socket x Table D&E Drilling SDR 80 PVC Flange in Grey

Spears® Manufacturing Company

Van Stone 4 in. Socket x Table D&E Drilling SDR 80 PVC Flange in Grey

  • Fast #
  • Part #S854040DE
  • Item #7920292
  • Manufacturer Part #854-040DE
4.8 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

Van Stone 4 in. Socket x Table D&E Drilling SDR 80 PVC Flange in Grey

  • Fast #
  • Part #S854040DE
  • Item #7920292
  • Manufacturer Part #854-040DE
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Flanged
End Connections
Socket Weld x Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Collection
Van Stone
Color Finish Name
Grey
Fitting Type
Flange
Flange Type
Socket Weld
Material
Plastic
Material Type
PVC
Schedule Class
80
Warranty & Product Information
FM Approved
No
NSF Certified
No
UPC
054211478905