This product requires certification to purchase.

5/8 in. x 3 ft. Fiberglass Pipe Insulation

Specialty Products & Insulation

5/8 in. x 3 ft. Fiberglass Pipe Insulation

  • Fast #
  • Part #FPIEGM
  • Item #3449645
  • Manufacturer Part #FPIEGM
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

5/8 in. x 3 ft. Fiberglass Pipe Insulation

  • Fast #
  • Part #FPIEGM
  • Item #3449645
  • Manufacturer Part #FPIEGM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 3 Case: 126
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
5/8 in
Length
3 ft
Size
5/8 in x 1 in x 3 ft
Thickness
1 in
Characteristics & Features
Color Finish Name
White, Yellow
Material
Fiberglass
Warranty & Product Information
FM Approved
No
Product Type
Pipe Insulation
UL Listed
No