This product requires certification to purchase.

7/8 in. x 3 ft. Fiberglass Pipe Insulation

Specialty Products & Insulation

7/8 in. x 3 ft. Fiberglass Pipe Insulation

  • Fast #
  • Part #FPI78DM
  • Item #3449648
  • Manufacturer Part #FPI78DM
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

7/8 in. x 3 ft. Fiberglass Pipe Insulation

  • Fast #
  • Part #FPI78DM
  • Item #3449648
  • Manufacturer Part #FPI78DM
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 3 Case: 255
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
7/8 in
Length
3 ft
Size
7/8 in x 1/2 in x 3 ft
Thickness
1/2 in
Characteristics & Features
Material
Fiberglass
Warranty & Product Information
Product Type
Pipe Insulation