This product requires certification to purchase.

Fluorescent Leak Detection Kit with (2) 0.5 oz. Cartridges & 2 oz. Dye Cleaner

Spectronics

EZ-Ject™ Complete Fluorescent Leak Detection Kit with (2) 0.5 oz. Cartridges & 2 oz. Dye Cleaner

  • Fast #
  • Part #SSPEHVLEZE
  • Item #7912114
  • Manufacturer Part #SPE-HVLEZE
4.2 out of 5 Customer Rating
Brand image
Spectronics

EZ-Ject™ Complete Fluorescent Leak Detection Kit with (2) 0.5 oz. Cartridges & 2 oz. Dye Cleaner

  • Fast #
  • Part #SSPEHVLEZE
  • Item #7912114
  • Manufacturer Part #SPE-HVLEZE
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Spectronics leak finder
  • Requires Certification
Dimensions & Measurements
Height
3-3/10 in
Length
10 in
Package Quantity
Pack of 2
Size
0.5 oz
Weight
2.5 lb
Characteristics & Features
Collection
EZ-Ject™ Complete
Color
Green
Warranty & Product Information
BAA Compliant
No
NSF Certified
No