This product requires certification to purchase.

25-5/8 x 43 x 28 in. 15A 3.19 cu. ft. Top Load Washer in White

Speed Queen

25-5/8 x 43 x 28 in. 15A 3.19 cu. ft. Top Load Washer in White

  • Fast #
  • Part #STV2000WN
  • Item #9978070
  • Manufacturer Part #TV2000WN
4.7 out of 5 Customer Rating
Brand image
Speed Queen

25-5/8 x 43 x 28 in. 15A 3.19 cu. ft. Top Load Washer in White

  • Fast #
  • Part #STV2000WN
  • Item #9978070
  • Manufacturer Part #TV2000WN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
3.19 cu ft
Depth
28 in
Height
43 in
Weight
186 lb
Width
25-5/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Interior Light
No
Material
Stainless Steel
Number of Settings
3
Proposition 65
WARNING: This product can expose you to chemicals including SCCP's, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Number of Cycles
4
Power Source
Electric
RPM
710
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
810084500422