This product requires certification to purchase.

26-7/8 x 28 in. 240V 7.0 cu. ft. Electric Dryer in White

Speed Queen

26-7/8 x 28 in. 240V 7.0 cu. ft. Electric Dryer in White

  • Fast #
  • Part #SDR5004WE
  • Item #10070038
  • Manufacturer Part #DR5004WE
4.4 out of 5 Customer Rating
Brand image
Speed Queen

26-7/8 x 28 in. 240V 7.0 cu. ft. Electric Dryer in White

  • Fast #
  • Part #SDR5004WE
  • Item #10070038
  • Manufacturer Part #DR5004WE
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Goodbye, wrinkles. So long static. Steam boost turns your dryer into much more than a tool for removing moisture from loads
  • When you need to get out the door fast and looking (smelling) good, a steam refresh is just the ticket. Wrinkles, be gone!
  • Speed Queen dryers do more than just dry. Now they’re effective tools in killing bacteria
  • Get quality drying results, exceptional features and now, the efficiency you want - all from the leader in commercial quality and reliability
  • Over-drying your favorite clothes and linens wears them out faster. With our over-dry protection technology and commercial cool-down technology, we’ll take good care of that favorite outfit
  • You can read all about our five-stage product development process and rigorous testing here, or you can just gain peace of mind through our industry-best warranties
  • Our reliability, measured in decades, has been crafted and reinforced for more than a century. When it comes to value, pedigree matters
  • We can tell you all about how great and reliable our products are, but maybe we'll let that story be told through national publications, organizations, magazines
  • For more than 110 years, Speed Queen has produced quality products right here in Ripon, Wisconsin
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
7 cu ft
Depth
28 in
Height
42-3/4 in
Width
26-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Interior Light
Yes
Number of Settings
5
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING SCCP'S AND NICKLE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND DIDP, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
AMP
30
Number of Cycles
9
Power Source
Electric
Volts
240V
Watts
5350 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UPC
810084500125