This product requires certification to purchase.

26-7/8 x 40-7/16 x 27-3/4 in. Stainless Steel Pedestal in White

Speed Queen

26-7/8 x 40-7/16 x 27-3/4 in. Stainless Steel Pedestal in White

  • Fast #
  • Part #SPDR108W
  • Item #3581450
  • Manufacturer Part #PDR108W
5 out of 5 Customer Rating
Brand image
Speed Queen

26-7/8 x 40-7/16 x 27-3/4 in. Stainless Steel Pedestal in White

  • Fast #
  • Part #SPDR108W
  • Item #3581450
  • Manufacturer Part #PDR108W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
27-3/4 in
Height
40-7/16 in
Width
26-7/8 in
Characteristics & Features
Brand Model Compatibility
ATSA0AWN
Color Finish Category
Whites
Color Finish Name
White
Material
Stainless Steel
Electrical & Operational Information
RPM
1200
Warranty & Product Information
GSA Approved
No
Product Type
Pedestal
UL Listed
No