This product requires certification to purchase.

25-5/8 in. 3.2 cu. ft. Electric Stainless Steel Top Load Washer in White

Speed Queen

Classic Clean™ 25-5/8 in. 3.2 cu. ft. Electric Stainless Steel Top Load Washer in White

  • Fast #
  • Part #STC5003WN
  • Item #9352647
  • Manufacturer Part #TC5003WN
3.3 out of 5 Customer Rating
Brand image
Speed Queen

Classic Clean™ 25-5/8 in. 3.2 cu. ft. Electric Stainless Steel Top Load Washer in White

  • Fast #
  • Part #STC5003WN
  • Item #9352647
  • Manufacturer Part #TC5003WN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3.2 cu. ft. capacity is great for today's busy homes
  • Comes equipped with 6 wash cycles and 4 temperature settings which provide a wide variety of laundry options
  • LED display with knob controls
  • Washing machine includes stainless steel interior
  • Solid mount suspension system features a steel base with heavy duty springs for best in class out of balance performance, less vibration, and longer machine life
  • Porcelain coated steel outer tub is designed for use in a coin laundry. It won’t chip, crack or corrode and it lasts longer than plastic
  • Covered under a 5 year parts and labor manufacturer warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
3.2 cu ft
Depth
28 in
Height
42-3/4 in
Weight
186 lb
Width
25-5/8 in
Characteristics & Features
Collection
Classic Clean™
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Interior Light
No
Material
Stainless Steel
Number of Settings
4
Proposition 65
Proposition 65 Warning for California Residents
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Number of Cycles
6
Power Source
Electric
RPM
710
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
No
UPC
810084500033