This product requires certification to purchase.

26-7/8 x 28 in. 7.0 cu. ft. 240V Electric Dryer in White

Speed Queen

DR7 26-7/8 x 28 in. 7.0 cu. ft. 240V Electric Dryer in White

  • Fast #
  • Part #SDR7004WE
  • Item #10070040
  • Manufacturer Part #DR7004WE
3.7 out of 5 Customer Rating
Brand image
Speed Queen

DR7 26-7/8 x 28 in. 7.0 cu. ft. 240V Electric Dryer in White

  • Fast #
  • Part #SDR7004WE
  • Item #10070040
  • Manufacturer Part #DR7004WE
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Pet plus
  • Steam refresh
  • Steam boost
  • Steam sanitize
  • Over-dry protection technology
  • Extended tumble
  • ENERGY STAR®
  • Anti-static
  • Commercial heritage
  • National accolades
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
7 cu ft
Depth
28 in
Height
42-3/4 in
Weight
126 lb
Width
26-7/8 in
Characteristics & Features
Collection
DR7
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital
Interior Light
Yes
Number of Doors
1
Number of Settings
4
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING SCCP'S AND NICKLE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND DIDP, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Smart Home Enabled
No
Vent Type
4-Way Vent
Electrical & Operational Information
AMP
30
Number of Cycles
10
Power Source
Electric
Volts
240V
Watts
5350 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UL Listed
Yes
UPC
810084500149