This product requires certification to purchase.

27"W 3.5 Cu Ft Right Hinge Front Load 11 Preset Cycle Washer with Pet Cycle, Sanitize, Balance Management in White

Speed Queen

FF7 27"W 3.5 Cu Ft Right Hinge Front Load 11 Preset Cycle Washer with Pet Cycle, Sanitize, Balance Management in White

  • Fast #
  • Part #SFF7012WN
  • Item #12245659
  • Manufacturer Part #FF7012WN
4.9 out of 5 Customer Rating
Brand image
Speed Queen

FF7 27"W 3.5 Cu Ft Right Hinge Front Load 11 Preset Cycle Washer with Pet Cycle, Sanitize, Balance Management in White

  • Fast #
  • Part #SFF7012WN
  • Item #12245659
  • Manufacturer Part #FF7012WN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3.5 cu. ft. capacity is great for today's busy homes
  • Comes equipped with 11 wash cycles and 4 temperature settings which provide a wide variety of laundry options
  • Touch pad control designed for commercial use and tested to 1,000,000 depressions
  • Washing machine includes door lock and stainless steel interior
  • Sanitize with Oxi cycle, Delayed Start, up to 3 Extra Rinses
  • Covered under a 5 year parts and labor manufacturer warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
3.5 cu ft
Depth
31-3/8 in
Height
40-7/16 in
Weight
260 lb
Width
26-7/8 in
Characteristics & Features
Collection
FF7
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touch
Proposition 65
WARNING: This product can expose you to chemicals including Antimony and SCCP's, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
No
Electrical & Operational Information
Number of Cycles
11
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
SFF7012WN
UPC
810084501306