This product requires certification to purchase.

26"W 3.2 Cu Ft ADA Quiet 43dBa Top Load 8 Cycle Washer with Balance Management and Time Display in White

Speed Queen

TR7 26"W 3.2 Cu Ft ADA Quiet 43dBa Top Load 8 Cycle Washer with Balance Management and Time Display in White

  • Fast #
  • Part #STR7006WN
  • Item #12245682
  • Manufacturer Part #TR7006WN
3.5 out of 5 Customer Rating
Brand image
Speed Queen

TR7 26"W 3.2 Cu Ft ADA Quiet 43dBa Top Load 8 Cycle Washer with Balance Management and Time Display in White

  • Fast #
  • Part #STR7006WN
  • Item #12245682
  • Manufacturer Part #TR7006WN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3.2 cu. ft. capacity is great for today's busy homes
  • Comes equipped with 16 wash cycles and 4 temperature settings which provide a wide variety of laundry options
  • Touch pad control designed for commercial use and tested to 1,000,000 depressions
  • Washing machine includes door lock and stainless steel interior
  • Solid mount suspension system features a steel base with heavy duty springs for best in class out of balance performance, less vibration, and longer machine life
  • Porcelain coated steel outer tub is designed for use in a coin laundry. It won’t chip, crack or corrode and it lasts longer than plastic
  • Includes 9 favorite cycle options, 8 special cycles, an end of cycle signal, delayed start, and speed cycle option
  • Covered under a 7 year parts and labor manufacturer warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
3.2 cu ft
Depth
28 in
Height
42-3/4 in
Weight
186 lb
Width
25-5/8 in
Characteristics & Features
Collection
TR7
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touch
Proposition 65
WARNING: This product can expose you to chemicals including SCCP's, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
No
Electrical & Operational Information
Number of Cycles
16
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
STR7006WN
UPC
810084501405